Shop All Steam Traps
Armstrong International
Steam Trap, 30 psi, 353F, 7-5/8 In. L
Mfr # 30B8
Zoro # G4653336
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 in
- Max. Operating PSI 30 psi
- End to End Length 7 5/8 in
- Condensate Capacity Lbs/Hr 8,500 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 30B8
- Zoro # G4653336
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 5/8 in |
Overall Length | 7 5/8 in |
Overall Depth | 9 5/8 in |
Port Connection Size | 2 in |
Overall Width | 11 5/8 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 8,500 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 6 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 15x25x1 Synthetic Pleated Air Filter, MERV 7 (5W971)
- DAYTON Grill, Cabinet Intake (AG36)
- ILC FILTER 16X25X2 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN THE USA (WY-0JJY-4)
- SUPCO Round Dual Run Capacitor, CD20+10X370R (CD20+10X370R)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (811-075-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 7-7/16 In. L (75A6)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI2)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 7-3/4 In. L (813-100-030)
- Armstrong International Steam Traps