Shop All Steam Traps
Armstrong International
Steam Trap, 30 psi, 353F, 5-1/2 In. L
Mfr # 30BI3
Zoro # G4686604
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 30 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,200 lb/hr
- Max. Temp. 353 Degrees @ 125 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 30BI3
- Zoro # G4686604
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Overall Width | 6 5/8 in |
Overall Length | 5 in |
Overall Depth | 5 5/8 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 125 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 1,200 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series BI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Pipe Section, 6" Dia., 2 ft. L (6E24)
- AMANA Control Board (PCBBF112S)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J371)
- WIEL MCLAIN Thermo - Fuse Rollout, 228Deg. C/442 Deg. F (512-050-230)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-050-400)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 3-7/8 In. L (882-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-100-250)
- Armstrong International Steam Traps