Shop All Steam Traps
Armstrong International
Steam Trap, 30 psi, 353F, 3-7/8 In. L
Mfr # 30B2
Zoro # G4696027
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 30 psi
- End to End Length 3 7/8 in
- Condensate Capacity Lbs/Hr 1,400 lb/hr
- Max. Temp. 353 Degrees @ 125 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 30B2
- Zoro # G4696027
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 7/8 in |
Overall Width | 5 3/8 in |
Overall Depth | 4 7/8 in |
Overall Length | 3 7/8 in |
Port Connection Size | 1/2 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 125 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 1,400 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 2 3/4 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zd6X12Tz 24V Automatic (ZD6X12TZ)
- DAYTON Motor with Bracket, 480V (HV390011002001G)
- HONEYWELL Proportional Motor, 24V, Adjustable Timing (M9484F1031)
- EATON Pilot Light Head, Amber, 22 mm (M22-L-A)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 2" NPT, Cast Iron (216)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (881-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-400)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-050-125)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-415G)
- Armstrong International Steam Traps