Shop All Steam Traps
Armstrong International
Steam Trap, 250 psi, 450F, 7-7/8 In. L
Mfr # 883-075-250
Zoro # G4691136
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 250 psi
- End to End Length 7 7/8 in
- Condensate Capacity Lbs/Hr 3,500 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 883-075-250
- Zoro # G4691136
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 7/8 in |
Overall Length | 7 7/8 in |
Port Connection Size | 3/4 in |
Overall Depth | 12 3/8 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 3,500 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 7 7/8 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 3,500 lb/hr at 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Pipe Section, 5" Dia., 3 ft. L (5E3)
- GREENSEAM Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 24 GA, 17 in W, 17-1/2" L, 17 in H (GRAE1490GA24)
- ROBERTSHAW Ignitor, 24VAC (41-224)
- AMERICAN METAL American Metal 3EWT 3 In. Wall Thimble (6493837)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-7/8 In. L (883-100-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI2)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 7-3/4 In. L (813-100-030)
- ARMSTRONG INTERNATIONAL Steam Separator, 1 In, 300 psi (DS-1-100)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-1/2 In. L (CD33S-075-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-050-125)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB11-2-125G)
- Armstrong International Steam Traps