Shop All Steam Traps
Armstrong International
Steam Trap, 250 psi, 400F, 7-3/4 In. L
Mfr # 813-075-250
Zoro # G4652575
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 250 psi
- End to End Length 7 3/4 in
- Condensate Capacity Lbs/Hr 3,800 lb/hr
- Max. Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 813-075-250
- Zoro # G4652575
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 3/4 in |
Overall Depth | 11 3/4 in |
Port Connection Size | 3/4 in |
Overall Length | 7 3/4 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 3,800 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 7 3/4 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 3,800 lb/hr at 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS Kit 24 in. Thermocouple Replaces 9000056015 (100108268)
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 5 MERV Pleated Filter Dust (301DC-H-6)
- SOLER & PALAU Steel Backdraft Damper, 4" (CAR100)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, White Dove (LPW2445T-S2-WD-R)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-7/8 In. L (TS2A-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-3/4 In. L (813 -1-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 7-7/16 In. L (175A6)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 4-1/8 In. L (CD33S-100-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-100-250)
- Armstrong International Steam Traps