Shop All Steam Traps
Armstrong International
Steam Trap, 250 psi, 400F, 5 In. L
Mfr # 811-100-250
Zoro # G4669646
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 250 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 750 lb/hr
- Max. Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 811-100-250
- Zoro # G4669646
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Depth | 6 7/8 in |
Overall Length | 5 in |
Port Connection Size | 1 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 750 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 750 lb/hr at 250 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 144W, 0.5"W x 4'L (HSTAT051004)
- WILLIAMS COMFORT PRODUCTS Valve Natural (P323011)
- DAYTON Mobile Air Circulator 48" Non-Oscillating, 120VAC, 21,000 CFM (6ALE4)
- VES ENIRONMENTAL SOULTIONS Speed Control, 277V AC, SPST, 10 A (KBWC-310K)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A3)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 7-7/16 In. L (75A6)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 450F, 10-1/4 In. L (815-150-130)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 450F, 5 In. L (800-050-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-3/4 In. L (15B6)
- MEPCO Steam Trap, 1-1/2" NPT Connections (44-730G)
- Armstrong International Steam Traps