Shop All Steam Traps
Armstrong International
Steam Trap, 175 psi, 377F, 7-7/16 In. L
Mfr # 175A6
Zoro # G4651525
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/2 in
- Max. Operating PSI 175 psi
- End to End Length 7 7/16 in
- Condensate Capacity Lbs/Hr 3,100 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 175A6
- Zoro # G4651525
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 7/16 in |
Overall Width | 8 7/16 in |
Overall Length | 5 3/4 in |
Port Connection Size | 1 1/2 in |
Overall Depth | 7 7/16 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Heat Exchangers, Body Material Cast Iron, Condensate Capacity 3,100 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 4 3/16 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Pilot Assembly, LP/NG, Non-Primary Aerated (Q314U1001)
- ILC FILTER 8 12X30X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 85 X 30 X 075 MADE IN THE USA (WY-0R0S-4)
- HONEYWELL Repack Kit, VP526/531A with Lube (14003297-001)
- ZORO SELECT Knob, Compatible with Dayton, PK2 (797NY3)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (754A4)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 400F, 5 In. L (800-075-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (881-100-030)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-125)
- Armstrong International Steam Traps