Shop All Steam Traps
Armstrong International
Steam Trap, 175 psi, 377F, 5-1/8 In. L
Mfr # 175A4
Zoro # G4699965
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 175 psi
- End to End Length 5 1/8 in
- Condensate Capacity Lbs/Hr 1,150 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong International
- MFR # 175A4
- Zoro # G4699965
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/8 in |
Overall Length | 4 7/8 in |
Overall Width | 6 7/8 in |
Overall Depth | 5 1/8 in |
Port Connection Size | 1 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Heat Exchangers, Body Material Cast Iron, Condensate Capacity 1,150 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigerant Oil Pump (4814-40)
- B & K Blk 3 in. Loglighter Key (888-860RP)
- IFM Temperature Sensor (TM4311)
- CARRIER Motor, 460-380V, 1-Phase, CCW, 1/4 HP (HC42AR460)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- ARMSTRONG INTERNATIONAL Steam Separator, 1/2 In, 300 psi (DS-1-050)
- ARMSTRONG INTERNATIONAL Steam Separator, 1-1/2 In, 300 psi (DS-1-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 9-3/4 In. L (175A8)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-050-600)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 30 psi (B1030S-3)
- Armstrong International Steam Traps