Shop All Steam Traps
Armstrong International
Steam Trap, 175 psi, 377F, 5-1/8 In. L
Mfr # 175A3
Zoro # G4681652
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 175 psi
- End to End Length 5 1/8 in
- Condensate Capacity Lbs/Hr 1,150 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 175A3
- Zoro # G4681652
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/8 in |
Overall Width | 6 7/16 in |
Port Connection Size | 3/4 in |
Overall Length | 4 7/8 in |
Overall Depth | 5 1/8 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Heat Exchangers, Body Material Cast Iron, Condensate Capacity 1,150 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Ignition Control (572777)
- NORDFAB Round In-Cut, 6 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300010)
- EMERSON FLOW CONTROLS Drier, 3/8" Sae FilterDrier, Ek-163 (047613)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 16 (11Z810)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-3/4 In. L (813 -1-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 5 In. L (881-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI2)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-050-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-400)
- ARMSTRONG INTERNATIONAL Steam Separator, 1-1/2 In, 300 psi (DS-1-150)
- Armstrong International Steam Traps