Shop All Steam Traps
Armstrong International
Steam Trap, 150 psi, 400F, 5 In. L
Mfr # 800-075-150
Zoro # G4681993
original price:
$257.99
5% off
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 150 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 600 lb/hr
- Max. Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong International
- MFR # 800-075-150
- Zoro # G4681993
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Depth | 5 7/16 in |
Port Connection Size | 3/4 in |
Overall Length | 5 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 600 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 600 lb/hr at 150 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Leak Detector Cable, 35 ft. (176125P4)
- ALL-FILTERS 16X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16251.C 6PK)
- NORDYNE 626552R F115-20 Fan Swc (626552R)
- WHITE-RODGERS H06E-18 18" Thermocouple-30Mv (H06E-18)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 7-3/4 In. L (813-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-400)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-7/8 In. L (883-125-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-650)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-5/8 In. L (15B5)
- Armstrong International Steam Traps