Shop All Steam Traps
Armstrong International
Steam Trap, 15 psi, 353F, 7-5/8 In. L
Mfr # 15B8
Zoro # G4692703
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 in
- Max. Operating PSI 15 psi
- End to End Length 7 5/8 in
- Condensate Capacity Lbs/Hr 9,000 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong International
- MFR # 15B8
- Zoro # G4692703
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 5/8 in |
Overall Width | 11 5/8 in |
Overall Depth | 9 5/8 in |
Port Connection Size | 2 in |
Overall Length | 7 5/8 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 9,000 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 6 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Heat Pump Riser, 6 In., Gray (HPR-6)
- HONEYWELL Electric Actuator, 60 in-lb, Remote Mount (M9185D1004/U)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABT-02C)
- SUPCO Thermostat, Wt 0.085 Lbs (SL2690)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- ARMSTRONG INTERNATIONAL Steam Separator, 1-1/4 In, 300 psi (DS-1-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-1/2 In. L (CD33S-050-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (811-075-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI2)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI4)
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 75 psi (FT075C-6)
- Armstrong International Steam Traps