Shop All Steam Traps
Armstrong International
Steam Trap, 15 psi, 353F, 5-1/2 In. L
Mfr # 15BI3
Zoro # G4653932
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 15 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,200 lb/hr
- Max. Temp. 353 Degrees @ 125 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 15BI3
- Zoro # G4653932
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Overall Width | 6 5/8 in |
Port Connection Size | 3/4 in |
Overall Length | 5 in |
Overall Depth | 5 5/8 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 125 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 1,200 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series BI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 14" Multi Mount Fan (9314)
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1414-500A)
- CARRIER Motor, 1/8 HP, 208-230V, 1090 rpm, 3 SPD (14B0001N01)
- FOSTORIA Electric Infrared Heater, 208V AC, 1 Phase (OCH2-55-208V-SS)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A4)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (75A3)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-250)
- Armstrong International Steam Traps