Shop All Steam Traps
Armstrong International
Steam Trap, 15 psi, 353F, 5-1/2 In. L
Mfr # 15BI2
Zoro # G4662052
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 15 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,200 lb/hr
- Max. Temp. 353 Degrees @ 125 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong International
- MFR # 15BI2
- Zoro # G4662052
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Overall Width | 6 5/8 in |
Port Connection Size | 1/2 in |
Overall Length | 5 in |
Overall Depth | 5 5/8 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 125 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 1,200 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series BI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775-Sens-Wr Water-Resistant (T775-SENS-)
- LOCHINVAR Tst2052 High Limit 175 Degree (TST2052)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x36", MERV 14 (5E836)
- REZNOR 208796 Ignitor 60In Lead (208796)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 400F, 5 In. L (800-075-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-3/4 In. L (813 -1-125)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- Armstrong International Steam Traps