Shop All Steam Traps
Armstrong International
Steam Trap, 15 psi, 353F, 3-7/8 In. L
Mfr # 15B3
Zoro # G4655515
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 15 psi
- End to End Length 3 7/8 in
- Condensate Capacity Lbs/Hr 1,200 lb/hr
- Max. Temp. 353 Degrees @ 125 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 15B3
- Zoro # G4655515
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 7/8 in |
Overall Width | 5 3/8 in |
Overall Length | 3 7/8 in |
Port Connection Size | 3/4 in |
Overall Depth | 4 7/8 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 125 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 1,200 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 2 3/4 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP87)
- BELL & GOSSETT Bell & Gossett HFT-60 Hydronic Heating Expansion Tank 1BN328 - 7.6 Gallons (1BN328)
- GOOGLE NEST Thermostat Power Connector for US Models White (GA02493-US)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 100W, 120V (DAH1001A)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-050-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B2)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-075-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 5 In. L (881-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- Armstrong International Steam Traps