Shop All Steam Traps
Armstrong International
Steam Trap, 130 psi, 400F, 10-1/4 In. L
Mfr # 815-200-130
Zoro # G4664703
product price: $1,398.99
/ea
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 in
- Max. Operating PSI 130 psi
- End to End Length 10 1/4 in
- Condensate Capacity Lbs/Hr 11,000 lb/hr
- Max. Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 815-200-130
- Zoro # G4664703
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 10 1/4 in |
Overall Depth | 16 1/4 in |
Overall Length | 10 1/4 in |
Port Connection Size | 2 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 11,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 11,000 lb/hr at 130 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- ACCUMULAIR Pleated Air Filter, 29.5" x 36" x 2", 6 Pack (FA29.5X36X2A_6)
- FENWAL Control Board (35-605959-223)
- MAXITROL R400Z-3/8 Zero Governor (R400Z-3/8)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A3)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 7-7/16 In. L (75A6)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-100-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-7/8 In. L (15B4)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A4)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-715G)
- Armstrong International Steam Traps