Shop All Steam Traps
Armstrong International
Steam Trap, 130 psi, 400F, 10-1/4 In. L
Mfr # 815-100-130
Zoro # G4687882
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 130 psi
- End to End Length 10 1/4 in
- Condensate Capacity Lbs/Hr 11,000 lb/hr
- Max. Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 815-100-130
- Zoro # G4687882
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 10 1/4 in |
Overall Depth | 16 1/4 in |
Port Connection Size | 1 in |
Overall Length | 10 1/4 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 11,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 11,000 lb/hr at 130 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 11111701S Ignitor-Sini (11111701S)
- DAYTON Air Curtain Blower, 4850 FPM (6E819)
- HEIL QUAKER /ICP Switch Vent Press 90+ Single B (Replaces 1013801) (1192930 )
- WESTAFLEX Chimney Liner Extension, 4" Dia. (9505-ext)
- ARMSTRONG INTERNATIONAL Steam Separator, 1/2 In, 300 psi (DS-1-050)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 450F, 10-1/4 In. L (815-150-130)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 7-7/16 In. L (175A6)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-7/8 In. L (883-100-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-050-250)
- Armstrong International Steam Traps