Shop All Steam Traps
Armstrong International
Steam Trap, 125 psi, 650F, 6-5/8 In. L
Mfr # 125JD8
Zoro # G4683813
product price: $2,299.99
/ea
Free Shipping & Returns
$2,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 in
- Max. Operating PSI 125 psi
- End to End Length 6 5/8 in
- Condensate Capacity Lbs/Hr 21,000 lb/hr
- Max. Temp. 650 Degrees @ 300 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 125JD8
- Zoro # G4683813
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 6 5/8 in |
Overall Width | 9 11/16 in |
Overall Length | 21 in |
Overall Depth | 14 7/8 in |
Port Connection Size | 2 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 300 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Ductile Iron, Condensate Capacity 21,000 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 6 5/8 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C429)
- INDUCTION INNOVATIONS Mini-Ductor Venom with Coil Kit (MDV-790)
- ALL-FILTERS 16X24X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16242.11 4PK)
- MOVINCOOL Condenser Air Plenum, with Mount Hardware (484350-1430)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 7-3/4 In. L (813-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 9-3/4 In. L (175A8)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 3-7/8 In. L (882-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-125)
- Armstrong International Steam Traps