Shop All Steam Traps
Armstrong International
Steam Trap, 125 psi, 450F, 7-7/8 In. L
Mfr # 883-100-125
Zoro # G4705136
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 125 psi
- End to End Length 7 7/8 in
- Condensate Capacity Lbs/Hr 4,000 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 883-100-125
- Zoro # G4705136
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 7/8 in |
Overall Length | 7 7/8 in |
Port Connection Size | 1 in |
Overall Depth | 12 3/8 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 4,400 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 7 7/8 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 4,000 lb/hr at 125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Replacement Wheel (R6030031)
- A/C SAFE Pan Tablets for Air Conditioner, 30 pcs. (AC-913)
- TRANE Programmable Zone Sensor (SEN1577)
- DAYTON Light Grade Steel Wheel, 7/8 In (202-09-3227-5)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-050-250)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (2E-APG)
- Armstrong International Steam Traps