Shop All Steam Traps
Armstrong International
Steam Trap, 125 psi, 450F, 5 In. L
Mfr # 881-100-125
Zoro # G4699764
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 125 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 950 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 881-100-125
- Zoro # G4699764
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Port Connection Size | 1 in |
Overall Length | 5 in |
Overall Depth | 7 1/16 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 950 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 950 lb/hr at 125 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Motor, Pop Top, 24V, 50/60 Hz (30-158-A)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Powerout (26MC1B0E)
- YORK Blower Shaft 1" x 23.75 (S1-001-07117-000)
- REVCOR Propeller, 26 In Dia, 24 Deg Pitch (T2604-24 R)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 3-7/8 In. L (882-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 450F, 5 In. L (800-050-080)
- ARMSTRONG INTERNATIONAL Steam Separator, 1-1/4 In, 300 psi (DS-1-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-5/8 In. L (15B5)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-075-600)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17-C-A-2-25)
- Armstrong International Steam Traps