Shop All Steam Traps
Armstrong International
Steam Trap, 125 psi, 450F, 5 In. L
Mfr # 881-075-125
Zoro # G4682946
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 950 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 881-075-125
- Zoro # G4682946
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Length | 5 in |
Overall Depth | 7 1/16 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 950 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 950 lb/hr at 125 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple (1130/1396-210)
- BELL & GOSSETT O-RING (J94131)
- PURASHIELD HEPA, MERV 17, For 61DJ82 (SMART-500-KIT-VIRUS)
- ARCTIC AIR ULTRA AAUMC4 Portable Evaporative Cooler, 1 gal Tank, 3Speed, 120 V, 15 A, BlueWhite (AAPC-MC4)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-3/4 In. L (15B6)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI2)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-9/16 In. L (TS2A-050)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-13/16 In. L (75A5)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-7/8 In. L (TS2A-075)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-250)
- Armstrong International Steam Traps