Shop All Steam Traps
Armstrong International
Steam Trap, 125 psi, 450F, 5 In. L
Mfr # 881-050-125
Zoro # G4665753
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 125 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 950 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 881-050-125
- Zoro # G4665753
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Length | 5 in |
Overall Depth | 7 1/16 in |
Port Connection Size | 1/2 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 950 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 950 lb/hr at 125 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 3ft. (ST1443-03)
- FANTECH Inline Centrifugal Duct Fan, 18In Dia, Stl (FKD 18XL)
- FILTRETE 14 in. W X 24 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9863DC-6)
- GLOBAL INDUSTRIAL Replacement Wheels for 24 Blower Fan, Model 607220 (600597)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 2" NPT, Cast Iron (216)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 7-7/16 In. L (175A6)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 400F, 5 In. L (800-075-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 3-7/8 In. L (882-050-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A3)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 4-23/32 In. L (17C-V-2-25)
- Armstrong International Steam Traps