Shop All Steam Traps
Armstrong International
Steam Trap, 125 psi, 400F, 7-3/4 In. L
Mfr # 813-075-125
Zoro # G4694532
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- End to End Length 7 3/4 in
- Condensate Capacity Lbs/Hr 4,000 lb/hr
- Max. Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 813-075-125
- Zoro # G4694532
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 3/4 in |
Port Connection Size | 3/4 in |
Overall Depth | 11 3/4 in |
Overall Length | 7 3/4 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 4,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 7 3/4 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 4,000 lb/hr at 125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter (FGSGST20)
- REZNOR 196388 Pressure Switch Udap, S (196388)
- ALL-FILTERS 10X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10241.11 6pk+)
- WEIL MCLAIN 511624520 Swth Press Set At (511624520)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-400)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 5 In. L (881-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 3-7/8 In. L (882-050-250)
- Armstrong International Steam Traps