Shop All Steam Traps
Armstrong International
Steam Trap, 125 psi, 400F, 5 In. L
Mfr # 811-075-125
Zoro # G4665981
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 950 lb/hr
- Max. Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 811-075-125
- Zoro # G4665981
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Length | 5 in |
Port Connection Size | 3/4 in |
Overall Depth | 6 7/8 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 950 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 950 lb/hr at 125 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 50 ft. L, PVC (0354-0125-0001)
- PAMLICO AIR 18 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter 12 pk (11204-021820)
- FOLLETT ICE Mounting Base, Evaporator (PI502733)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (445259-000)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (75A3)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 450F, 5 In. L (800-050-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 650F, 6 In. L (50KD10)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI2)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-125)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-APG)
- Armstrong International Steam Traps