Shop All Steam Traps
Armstrong International
Steam Trap, 125 psi, 400F, 5 In. L
Mfr # 811-050-125
Zoro # G4656294
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 125 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 950 lb/hr
- Max. Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 811-050-125
- Zoro # G4656294
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Length | 5 in |
Port Connection Size | 1/2 in |
Overall Depth | 6 7/8 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 950 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 950 lb/hr at 125 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Oscillation Link Arm Replacement Kit (600560)
- HONEYWELL Sail Switch, Close - Rise (S437A1025/U)
- JOHNSON CONTROLS Te-6313P-1 Temp Sensor; 1000 (TE-6313P-1)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80395)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-7/8 In. L (15B4)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-650)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-7/8 In. L (TS2A-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI2)
- VELAN THERMOSTATIC 15PSI 2IN NPT STEAM TRAP (MFT-4)
- Armstrong International Steam Traps