Shop All Steam Traps
Armstrong International
Steam Trap, 125 psi, 3/4" NPT, Cast Iron
Mfr # 213
Zoro # G0550772
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 213
- Zoro # G0550772
- Country of Origin United States
- Category Steam Traps
Details
Item | Steam Trap,125 psi,3/4" NPT,Cast Iron |
Description
Steam Trap,125 psi,3/4 In. NPT,Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 30" x 1", 4 Pack (FA24X30_4)
- WHITE-RODGERS Classic 80 Series Thermostats, 2 H 1 C, Hardwired, 20/30VAC (01F89 211S1)
- JOHNSON CONTROLS Adjustable Stop Kit (M9220-603)
- DAYTON Blade, Fan, 30 In, RPM Low: 800 (4C457)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-650)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-7/8 In. L (15B4)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 2" NPT, Cast Iron (216)
- HAVAHART LIVE TRAP CAGE 24"" (1078)
- Armstrong International Steam Traps