Shop All Pneumatic Condensate Separators
Armstrong International
Steam Sparger, 3/4 in. Pipe, 695 lb./hr.
Mfr # MS6-3/4
Zoro # G6580901
original price:
$515.44
4% off
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Pipe Size 3/4 in
- Max. Temp. 190 Degrees F
- Steam Capacity @ 100 psig 695 lb/hr
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong International
- MFR # MS6-3/4
- Zoro # G6580901
- Country of Origin Japan
- Category Pneumatic Condensate Separators
Dimensions
Pipe Size | 3/4 in |
Overall Height | 1 15/16 in |
Overall Width | 1 3/4 in |
Details
Item | Steam Separator |
Connection Type | NPT |
Max. Temp. | 190 Degrees F |
Steam Capacity @ 100 psig | 695 lb/hr |
Body Material | 304 Stainless Steel |
Max. Pressure | 100 psi |
Description
Steam Separator, Connection Type NPT, Pipe Size 3/4 in, Body Material 304 Stainless Steel, Max. Pressure 100 psi, Steam Capacity @ 100 psig 695 lb/hr, Max. Temp. 190 Degrees F, Overall Height 1 15/16 in, Overall Width 1 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST 0523-101Q-Sg588Dx Rotary Vane Pump (0523-101Q-G588NDX)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1250", Steel, W 0.500" (SPK-18-F)
- INTERSTATE PNEUMATICS Brass Ball Valve 1 Inch x 1 Inch NPT Female, WP 600 PSI (VB16)
- DIXON Wilkerson by Manual Drain, For Use with F18, F28, L18, L28, B18, B28 Filter (GRP-96-685)
- ARMSTRONG INTERNATIONAL Steam Sparger, 1 in. Pipe, 819 lb./hr. (MS6-1)
- ARMSTRONG INTERNATIONAL Steam Sparger, 1/2 in. Pipe, 400 lb./hr. (MS6-1/2)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- SPEEDAIRE Condensate Separator, 1/4 In NPT, 22.5 CFM (4GNL3)
- Armstrong International Pneumatic System Components