Shop All Pneumatic Condensate Separators
Armstrong International
Steam Sparger, 1/2 in. Pipe, 400 lb./hr.
Mfr # MS6-1/2
Zoro # G7123706
original price:
$471.99
26% off
new price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Pipe Size 1/2 in
- Max. Temp. 190 Degrees F
- Max. Pressure 100 psi
- Steam Capacity @ 100 psig 400 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # MS6-1/2
- Zoro # G7123706
- Country of Origin Japan
- Category Pneumatic Condensate Separators
Dimensions
Pipe Size | 1/2 in |
Overall Width | 1 3/8 in |
Overall Height | 1 15/16 in |
Details
Item | Steam Separator |
Connection Type | NPT |
Max. Temp. | 190 Degrees F |
Max. Pressure | 100 psi |
Steam Capacity @ 100 psig | 400 lb/hr |
Body Material | 304 Stainless Steel |
Description
Steam Separator, Connection Type NPT, Pipe Size 1/2 in, Body Material 304 Stainless Steel, Max. Pressure 100 psi, Steam Capacity @ 100 psig 400 lb/hr, Max. Temp. 190 Degrees F, Overall Height 1 15/16 in, Overall Width 1 3/8 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A3014)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- DAYTON Motor Dual Run Cap, 15/4 MFD, 370V, Oval (6FLN3)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- ARMSTRONG INTERNATIONAL Steam Sparger, 3/4 in. Pipe, 695 lb./hr. (MS6-3/4)
- ARMSTRONG INTERNATIONAL Steam Sparger, 1 in. Pipe, 819 lb./hr. (MS6-1)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SPEEDAIRE Condensate Separator, 350 cfm, 1" NPT (53RG91)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- SPEEDAIRE Condensate Separator, 15 cfm, 3/8" NPT (53RG84)
- Armstrong International Pneumatic System Components