Shop All Pneumatic Condensate Separators
Armstrong International
Steam Sparger, 1 in. Pipe, 819 lb./hr.
Mfr # MS6-1
Zoro # G7100055
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Pipe Size 1 in
- Max. Temp. 190 Degrees F
- Max. Pressure 100 psi
- Overall Height 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # MS6-1
- Zoro # G7100055
- Country of Origin Japan
- Category Pneumatic Condensate Separators
Dimensions
Pipe Size | 1 in |
Overall Height | 2 1/16 in |
Overall Width | 2 in |
Details
Item | Steam Separator |
Connection Type | NPT |
Max. Temp. | 190 Degrees F |
Max. Pressure | 100 psi |
Steam Capacity @ 100 psig | 819 lb/hr |
Body Material | 304 Stainless Steel |
Description
Steam Separator, Connection Type NPT, Pipe Size 1 in, Body Material 304 Stainless Steel, Max. Pressure 100 psi, Steam Capacity @ 100 psig 819 lb/hr, Max. Temp. 190 Degrees F, Overall Height 2 1/16 in, Overall Width 2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RO1 (VN-10-H-T3-PQ2-VQ2-RO1)
- HUTCHINS MANUFACTURING PIERCE PLATE 3-2/3" X 7" (HU1370)
- SMC Speed Control Valve, 12mm Tube, 1/4 In (AS3201F-02-12S)
- COILHOSE PNEUMATICS Garden Hose Barb 3/4" gut x 3/8" Hose Barb (GB3438)
- ARMSTRONG INTERNATIONAL Steam Sparger, 3/4 in. Pipe, 695 lb./hr. (MS6-3/4)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/2" NPT (53RG90)
- WILKERSON Separator, Condensate (WSA-06-FM0)
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SPEEDAIRE Condensate Separator, 1 1/2 NPT, 525 CFM (4GNL7)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- Armstrong International Pneumatic Condensate Separators