Shop All Pneumatic Condensate Separators
Armstrong International
Steam Sparger, 1-1/4in Pipe, 1197lb./hr.
Mfr # MS6-1-1/4
Zoro # G6910224
original price:
$813.35
7% off
new price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Pipe Size 1 1/4 in
- Max. Temp. 190 Degrees F
- Overall Width 2 3/8 in
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # MS6-1-1/4
- Zoro # G6910224
- Country of Origin Japan
- Category Pneumatic Condensate Separators
Dimensions
Pipe Size | 1 1/4 in |
Overall Width | 2 3/8 in |
Overall Height | 2 3/16 in |
Details
Item | Steam Separator |
Connection Type | NPT |
Max. Temp. | 190 Degrees F |
Body Material | 304 Stainless Steel |
Max. Pressure | 100 psi |
Steam Capacity @ 100 psig | 1,197 lb/hr |
Description
Steam Separator, Connection Type NPT, Pipe Size 1 1/4 in, Body Material 304 Stainless Steel, Max. Pressure 100 psi, Steam Capacity @ 100 psig 1,197 lb/hr, Max. Temp. 190 Degrees F, Overall Height 2 3/16 in, Overall Width 2 3/8 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Holder (13X047)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101412)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (1 SOFT CTL 24)
- SKF SKF-6014, Single Row Ball Brgs, 6014 (6014)
- ARMSTRONG INTERNATIONAL Steam Sparger, 1 in. Pipe, 819 lb./hr. (MS6-1)
- ARMSTRONG INTERNATIONAL Steam Sparger, 3/4 in. Pipe, 695 lb./hr. (MS6-3/4)
- SPEEDAIRE Condensate Separator, 15 cfm, 3/8" NPT (53RG84)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- SPEEDAIRE Condensate Separator, 2 In NPT, 1050 CFM (4GNL8)
- WILKERSON Separator, Condensate (WSA-06-FM0)
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- Armstrong International Pneumatic System Components