Shop All Pneumatic Condensate Separators
Armstrong International
Steam Sparger, 1-1/2in Pipe, 1282lb./hr.
Mfr # MS6-1-1/2
Zoro # G6508713
product price: $1,218.99
/ea
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Pipe Size 1 1/2 in
- Max. Temp. 190 Degrees F
- Overall Height 2 5/16 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # MS6-1-1/2
- Zoro # G6508713
- Country of Origin Japan
- Category Pneumatic Condensate Separators
Dimensions
Pipe Size | 1 1/2 in |
Overall Height | 2 5/16 in |
Overall Width | 2 3/4 in |
Details
Item | Steam Separator |
Connection Type | NPT |
Max. Temp. | 190 Degrees F |
Body Material | 304 Stainless Steel |
Max. Pressure | 100 psi |
Steam Capacity @ 100 psig | 1,282 lb/hr |
Description
Steam Separator, Connection Type NPT, Pipe Size 1 1/2 in, Body Material 304 Stainless Steel, Max. Pressure 100 psi, Steam Capacity @ 100 psig 1,282 lb/hr, Max. Temp. 190 Degrees F, Overall Height 2 5/16 in, Overall Width 2 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Lockwasher, inch, For Use with N11 Locknut (W11)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/8 In, Steel (1L654)
- TB WOODS Synchronous Plus, P32-8M-30-QT (P328M30)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- ARMSTRONG INTERNATIONAL Steam Sparger, 3/4 in. Pipe, 695 lb./hr. (MS6-3/4)
- ARMSTRONG INTERNATIONAL Steam Sparger, 1 in. Pipe, 819 lb./hr. (MS6-1)
- SPEEDAIRE Condensate Separator, 15 cfm, 3/8" NPT (53RG84)
- SMC Mist Separator, Air Line (AFD20-N02C-CZ-D)
- WILKERSON Separator, Condensate, 1/2 In NPT, 200 PSI (WSA-04-FM0)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- Armstrong International Pneumatic System Components