Shop All Steam Traps
Armstrong International
Steam Separator, 3/4 In, 300 psi
Mfr # DS-1-075
Zoro # G4820496
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 430 Degrees F
- Body Material Ductile Iron
- Pipe Size 3/4 in
- Connection Type FNPT
- Steam Capacity @ 100 psig 351 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # DS-1-075
- Zoro # G4820496
- Country of Origin Thailand
- Category Steam Traps
Dimensions
Pipe Size | 3/4 in |
Overall Width | 5 15/16 in |
Overall Height | 9 9/16 in |
Details
Item | Steam Separator |
Max. Temp. | 430 Degrees F |
Body Material | Ductile Iron |
Connection Type | FNPT |
Steam Capacity @ 100 psig | 351 lb/hr |
Drain Connection | 3/4 in |
Max. Pressure | 300 psi |
Description
Steam Separator, Connection Type FNPT, Pipe Size 3/4 in, Drain Connection 3/4 in, Body Material Ductile Iron, Max. Pressure 300 psi, Steam Capacity @ 100 psig 351 lb/hr, Max. Temp. 430 Degrees F, Overall Height 9 9/16 in, Overall Width 5 15/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1087952 Defrost Control (1087952)
- MAURICE FRANKLIN LOU MINI LOUVER BROWN 3"" 4PK (RLB-100 3)
- CENTROTHERM Centrotherm IASPP02 InnoFlue Residential SW Black Bird Screen PPS-UV - 2" D (IASPP02)
- CARRIER Electric Heat Kit, 10kW, 1-Phase, Fused (KFCEH2601C10)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-9/16 In. L (TS2A-050)
- ARMSTRONG INTERNATIONAL Steam Separator, 1/2 In, 300 psi (DS-1-050)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 650F, 6 In. L (50KD10)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 3-7/8 In. L (882-050-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- Armstrong International Steam Traps