Shop All Steam Traps
Armstrong International
Steam Separator, 1 In, 300 psi
Mfr # DS-1-100
Zoro # G5004246
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 430 Degrees F
- Body Material Ductile Iron
- Connection Type FNPT
- Steam Capacity @ 100 psig 568 lb/hr
- Overall Width 5 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # DS-1-100
- Zoro # G5004246
- Country of Origin Thailand
- Category Steam Traps
Dimensions
Overall Width | 5 15/16 in |
Overall Height | 9 9/16 in |
Pipe Size | 1 in |
Details
Item | Steam Separator |
Max. Temp. | 430 Degrees F |
Body Material | Ductile Iron |
Connection Type | FNPT |
Steam Capacity @ 100 psig | 568 lb/hr |
Max. Pressure | 300 psi |
Drain Connection | 3/4 in |
Description
Steam Separator, Connection Type FNPT, Pipe Size 1 in, Drain Connection 3/4 in, Body Material Ductile Iron, Max. Pressure 300 psi, Steam Capacity @ 100 psig 568 lb/hr, Max. Temp. 430 Degrees F, Overall Height 9 9/16 in, Overall Width 5 15/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Cooking Electromagnet Replace Kit, K (1720-802)
- GREENSEAM Round Tee, 12 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 21-1/2" L, 16 3/4 in H (GRFTJ12GA26)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG7)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 50 pk. (6W751)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 5 In. L (881-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI2)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B2)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 4-1/8 In. L (CD33S-100-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-7/8 In. L (883-100-125)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1E9A)
- Armstrong International Steam Traps