Shop All Pump Parts
Armstrong International
Float Type Air Vent, 300 psi
Mfr # 1AV-1/2"-5/64
Zoro # G7043915
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Max. Temp. (F) 200 Degrees F
- Inlet 1/2 in
- Max. Working Pressure (PSI) 300 psi
- Height (In.) 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 1AV-1/2"-5/64
- Zoro # G7043915
- Country of Origin United States
- Category Pump Parts
Dimensions
Height (In.) | 5 1/2 in |
Width (In.) | 3 3/4 in |
Overall Width | 3 3/4 in |
Overall Length | 5 1/2 in |
Outlet Port Connection Size | 1/4 in |
Inlet Port Connection Size | 1/2 in |
Relief Port Size | 5/64 in |
Overall Depth | 5 1/2 in |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Allowable Pressure - Maximum 300 psi, Application Steam Traps, Body Material Cast Iron, Cap Material Cast Iron, Configuration Angle/In-line, Distance Between Inlet and Outlet Port 13/16 in, Expansion Tank Connection Gender Not Applicable, Expansion Tank Connection Size Not Applicable, Float Material Stainless Steel, For Media Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 112 ft. (100MS1E5C4)
- PROJEX 1/2 HP 2 wire 600 gph Cast Iron Convertible Jet Well Pump (AC-05P)
- DAYTON Pump, 3/4 HP, 115/230V, 8.2/4.1 Amp (4JMV5)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-1/2"-#38)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 400 psi (11AV-1/2"-5/64)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 173 psi (1AV-1/2"-7/64)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 146 psi (1AV-3/4"-1/8)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 146 psi (1AV-1/2"-1/8)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-3/4"-1/8)
- FLINT & WALLING Booster Cartridge, 12 Stages, SS (136683)
- Armstrong International Pump Parts