Shop All Pump Parts
Armstrong International
Float Type Air Vent, 146 psi
Mfr # 1AV-1/2"-1/8
Zoro # G6752426
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Max. Temp. (F) 200 Degrees F
- Height (In.) 5 1/2 in
- Outlet 1/4 in
- Max. Working Pressure (PSI) 146 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # 1AV-1/2"-1/8
- Zoro # G6752426
- Country of Origin United States
- Category Pump Parts
Dimensions
Height (In.) | 5 1/2 in |
Width (In.) | 3 3/4 in |
Overall Length | 5 1/2 in |
Overall Width | 3 3/4 in |
Outlet Port Connection Size | 1/4 in |
Inlet Port Connection Size | 1/2 in |
Overall Depth | 5 1/2 in |
Relief Port Size | 1/8 in |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Allowable Pressure - Maximum 300 psi, Application Steam Traps, Body Material Cast Iron, Cap Material Cast Iron, Configuration Angle/In-line, Distance Between Inlet and Outlet Port 13/16 in, Expansion Tank Connection Gender Not Applicable, Expansion Tank Connection Size Not Applicable, Float Material Stainless Steel, For Media Steam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- K2 PUMPS 1/3 HP Thermoplastic Sump Pump with Piggyback Tetherd Switch (SPT03301TPK)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (96063001)
- FLINT & WALLING Assembly, Stage (138330)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 219 psi (1AV-3/4"-#38)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-1/2"-#38)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 146 psi (1AV-3/4"-1/8)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 300 psi (1AV-3/4"-5/64)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-1/2"-1/8)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-3/4"-1/8)
- DAYTON Replacement Cartridge Filter, Use w/4VMN8 (4VMP8)
- Armstrong International Pump Parts