Shop All Terminal Blocks
Armstrong International
Connector Block, 1/2 In, FNPT
Mfr # B2311C-1
Zoro # G4699877
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless steel
- For Use With Stainless Steel Traps that Mount to Universal Stainless Steel Connectors
- Type Stainless Steel
- Inlet (In.) 1/2
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # B2311C-1
- Zoro # G4699877
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Size | 1/2" |
Thread Size | FNPT |
Port Connection Size | 1/2 in |
Details
Item | Connector Block |
Material of Construction | Stainless steel |
For Use With | Stainless Steel Traps that Mount to Universal Stainless Steel Connectors |
Type | Stainless Steel |
Inlet (In.) | 1/2 |
Port Connection Type | NPT |
Product Type | Steam Trap Connector Block |
Port Connection Gender | Female |
Description
Connector Block, Port Connection Gender Female, Port Connection Size 1/2 in, Port Connection Type NPT, Product Type Steam Trap Connector Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GRAY (E0606NK)
- RACO Conn Flex, Ac/Mc, 90 deg., 1/2", Mall Iron (2202)
- MACROMATIC General Purpose Relay, 240VAC Coil Volts, Square, 0 Pin, SPST-NO (ISEUR1)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPS-RK-1-6/10SP)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- ADVANTECH TB5P508SR-2PK - 5 POS TERM BLOCK 5.08MM WITH STRAIN RELIEF - 2 PK (BB-TB5P508SR-2PK)
- DISCO Ylw Vinyl 12-10 Terminal #8 Stud Size Ring Type PK100 (3537PK)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- IDEAL Terminal Block 12 Pole (89-610)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- Armstrong International Terminal Blocks