Shop All Pump Parts
Armstrong International
Air Vent, Steam Radiator, Brass, 1/8"
Mfr # SV-12
Zoro # G0550039
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Length 3 1/4 in
- Application Steam Radiator
- Overall Width 2 3/16 in
- Float Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # SV-12
- Zoro # G0550039
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 2 3/16 in |
Inlet Port Connection Size | 1/8 in |
Overall Depth | 1 3/16 in |
Details
Item | Air Vent |
Body Material | Brass |
Application | Steam Radiator |
Float Material | Polypropylene |
Air Vent Type | Float |
Allowable Pressure - Maximum | 15 psi |
Inlet Port Connection Gender | Male |
Manufacturer Series | SV-12 |
Inlet Port Connection Type | NPT |
Operating Pressure - Minimum | 15 psi |
Configuration | One Port |
Port Adjustability | Fixed |
Relief Port Location | Top |
For Media | Steam |
Operating Temperature - Maximum | 250 Degrees F |
Operating Pressure - Maximum | 15 psi |
Product Type | Air Vent |
Number of Inlet Ports | 1 |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 15 psi, Application Steam Radiator, Body Material Brass, Configuration One Port, Float Material Polypropylene, For Media Steam, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Manufacturer Series SV-12, Number of Inlet Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bronze/Brass 2 HP Centrifugal Pump 208-230/460V (2ZWT5)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-DRM-8P2M)
- BECKETT Pump-115V Submersible 6' cord W/plug (G535A)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-3/4"-1/8)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-3/4"-#38)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 146 psi (1AV-3/4"-1/8)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-1/2"-1/8)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 146 psi (1AV-1/2"-1/8)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 400 psi (11AV-1/2"-5/64)
- DAYTON Impeller Assembly (PP20003CI02G)
- Armstrong International Pump Parts