Shop All Y & Basket Strainers
Armstrong International
3/4", FNPT, Cast Iron, Y Strainer, 3/4" FNPT, Cast Iron
Mfr # CA1SC
Zoro # G0550142
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Housing Material Cast Iron
- Max. Pressure 400 PSI @ 150 Degrees F, 250 PSI @ 406 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong International
- MFR # CA1SC
- Zoro # G0550142
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Details
Item | Y Strainer,3/4" FNPT,Cast Iron |
Connection Type | FNPT |
Housing Material | Cast Iron |
Max. Pressure | 400 PSI @ 150 Degrees F, 250 PSI @ 406 Degrees F |
Description
Y Strainer,3/4 In. FNPT,Cast Iron
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Brass Plug Barstock (5316092)
- ZURN Xt-35 - Thermal Expansion Tank (XT-35)
- INTERDESIGN Sink Mat Gray10.75X12.25 (60063)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-8F)
- LEGEND VALVE 1/2" T-16 20 MESH SCREEN (105-733)
- HAYWARD FLOW CONTROL 2-1/2", Threaded, PVC, Y Strainer, 150 psi (YS10250TU)
- HAYWARD FLOW CONTROL 1/2", socket, Clear PVC, Y Strainer, 150 psi (YS00050S)
- APOLLO VALVES 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF004P2)
- KECKLEY 1/4", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (1/41THY-BCM20M34-FTI-F)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-40)
- HAYWARD FLOW CONTROL 2", Threaded, PVC, Y Strainer, 150 psi (YS10200TU)
- Armstrong International Y & Basket Strainers