Shop All Y & Basket Strainers
Armstrong International
3/4", FNPT, Cast Bronze, Y Strainer, 3/4" FNPT, Brass, 500 PSI @ 150 Degrees F
Mfr # F4SC075
Zoro # G0550422
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Housing Material Cast Bronze
- Max. Pressure 500 PSI @ 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong International
- MFR # F4SC075
- Zoro # G0550422
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Details
Item | Y Strainer,3/4" FNPT,Brass |
Connection Type | FNPT |
Housing Material | Cast Bronze |
Max. Pressure | 500 PSI @ 150 Degrees F |
Description
Y Strainer,3/4 In. FNPT,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (425)
- SHARKBITE CNNCTR 3/4""X1""MPT SB (U139LFA)
- PARKER Tubing, Natural, Overall 500 ft L (E-43-0500)
- WATTS Reduced Pressure Zone, Watt009, 3/4in, FNPT (009M3-QT-SH)
- ARMSTRONG INTERNATIONAL 3/4", FNPT, Cast Iron, Y Strainer, 3/4" FNPT, Cast Iron (CA1SC)
- PRIME-LINE Basket Strainer Assembly, Fits 3-1/2 in. to 4 in., Stainless Steel (RP32173OR)
- LEGEND VALVE 1" T/S-15 20 MESH SCREEN (900-092)
- HAYWARD FLOW CONTROL 1", socket, Clear PVC, Y Strainer, 150 psi (YS00100S)
- HAYWARD FLOW CONTROL 1-1/4", Socket, PVC, Y Strainer, 150 psi (YS10125S)
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (11/4 581 CS srewed end)
- KECKLEY 1/2", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/23THY-CIM20M34-FTI-B7)
- Armstrong International Y & Basket Strainers