Shop All Sockets
This Product is Discontinued
Armstrong Industrial Hand Tools
Socket Rail, [delete] Dr, 13 " (Discontinued)
Mfr # 16-834
Zoro # G4776134
This Product is Discontinued
Key Features
- Overall Length 13"
- Finish Bright Plated
- Number of Pieces 1
- For Use With Socket Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Industrial Hand Tools
- MFR # 16-834
- Zoro # G4776134
- UPC # 781412168341
- Country of Origin United States
- Category Sockets
Dimensions
Overall Length | 13" |
Details
Finish | Bright Plated |
Number of Pieces | 1 |
Item | Socket Rail |
For Use With | Socket Clips |
Description
Socket Rail, Overall Length 13 in, Bright Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.