Armstrong Industrial Hand Tools

Ratcheting Combination Wrench, 11/32 in.


product price: $13.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Points 12
  • Tether Style Tether Capable
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Reversing No
  • Overall Length 5-3/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 5-3/4"

Details

Number of Points 12
Tether Style Tether Capable
Tether Capable Standard Tool (Accessory Needed for Tethering)
Reversing No
Measurement Type SAE

Description

Ratcheting Combination Wrench, Overall Length 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.