Shop All Furnace and Heater Parts
Armstrong Furnace
Wire Harness 5Pin
Mfr # R45407-001
Zoro # G7699419
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Furnace
- MFR # R45407-001
- Zoro # G7699419
- UPC # 00694777116141
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Wire Harness 5Pin |
Description
Wire Harness 5Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Forced Air Electric Heater, 3.6kW / 12, 28 (MH360FAET)
- SCHNEIDER ELECTRIC Temperature Control, 3 deg. to 60 deg. F (TC-5231)
- FASCO Round OEM Blower, 1500/4700 RPM, 3 Phase, Direct, Plastic (A197)
- LAMBRO Elbow Vent Aluminum Adj 3In (2300)
- HONEYWELL Fc40R1078 24" X 24" Return Grill (FC40R1078)
- RAYPAK Burner Gasket (007443F)
- WHITE-RODGERS 760-802 Remote Flame Sensor For (760-802)
- FUNCTIONAL DEVICES-RIB Relay 24Vac/Dc 30A DPDT Power Control Rly (RIB24P30)
- ROBERTSHAW 35-655800-003 832-001 24V Hot (35-655800-)
- TRERICE Packing Kit, 105-0005K (105-0005K)
- ROBERTSHAW Ignitor, 24V Low Voltage (780-502)
- Armstrong Furnace Furnace and Heater Parts