Shop All Furnace and Heater Parts
Armstrong Furnace
Fan Blade 18" 3 Blade 1/2" Hub
Mfr # R45582-001
Zoro # G7457149
original price:
$45.25
5% off
new price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Furnace
- MFR # R45582-001
- Zoro # G7457149
- UPC # 00694776948323
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Fan Blade 18" 3 Blade 1/2" Hub |
Description
Fan Blade 18 In. 3 Blade 1/2 In. Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Hood, Vent, 4 In (VH1-4)
- ALL-FILTERS 18X18X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (18181.11 4PK)
- BROAN Motor (99080255)
- ACCUMULAIR Pleated Air Filter, 8" x 24" x 1", 4 Pack (FB08X24A_4)
- REZNOR Transformer, 120V Primary, 24V Second, 12VA (131988)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-101-LF)
- MARLEY CEILING MOUNTING BRACKET HEATER PARTS AND ACCESSORY (CMB10)
- DAYTON Steel/pVc (20-013-0001)
- REZNOR Flame Sensor (134706)
- CADET Com-Pak Grill, 12.25 in H, Metal, White (CGW)
- REZNOR Inducer Assembly, Less Shroud, 115V (220786)
- Armstrong Furnace Furnace and Heater Parts