Shop All Molding and Trim
Armstrong Flooring
Wall Base, Metal Gray, 4 ft x 48", PK30
Mfr # FPR41MG018
Zoro # G201050139
product price: $162.99
/pk 30, $5.43/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 48 in
- Color Metal Gray
- Thickness 1/8 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Flooring
- MFR # FPR41MG018
- Zoro # G201050139
- UPC # 042369978613
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 48 in |
Height | 4 in |
Details
Material | Rubber |
Item | Wall Base |
Color | Metal Gray |
Thickness | 1/8 in |
Description
Wall Base,Metal Gray,4 ft x 48 In.,PK30, PK 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5100)
- SECURITRON Gate Lock, Black, Fail Safe Monitored, 12/24 VDC, 2000lb (GL1-FSM)
- COPPER CREEK Colonial Knob Privacy Function, Polished Stainless (CK2030PS)
- ILCO Ilco: HOOKBOLT, 31/32" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-HB185-F-2-NH-SINGLE-628-313)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in x 120 ft, Roll (FPR48EB018)
- ARMSTRONG FLOORING Wall Base, Flax, 4 ft x 48", PK30 (FPR41FX018)
- ARMSTRONG FLOORING Wall Base, Smokey Gray, 4 ft x 48", PK30 (FPR41SG018)
- ARMSTRONG FLOORING Wall Base, Smokey Gray, 4 ft x 120", Roll (FPR48SG018)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in L x 6 in H, PK24 (FPR61EB018)
- EKENA MILLWORK 1002 - 3 9/16"H x 9/16"D x 144"L Casing Flexible Moulding (CASF1002X144)
- Armstrong Flooring Molding & Millwork