Shop All Molding and Trim
Armstrong Flooring
Wall Base, Metal Gray, 4 ft x 120", Roll
Mfr # FPR48MG018
Zoro # G101050222
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 120 ft
- Color Metal Gray
- Thickness 1/8 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Flooring
- MFR # FPR48MG018
- Zoro # G101050222
- UPC # 042369978859
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 120 ft |
Height | 4 in |
Details
Material | Rubber |
Item | Wall Base |
Color | Metal Gray |
Thickness | 1/8 in |
Description
Wall Base,Metal Gray,4 ft x 120 In.,Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Academy Pull Plate, 3-1/8x12" (A06-P0241-619)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (406 US26D)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1112-LH-DU)
- DON-JO Pull Chain Bolt with 36" Chain (1540)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 ft x 48", PK30 (FPR41EB018)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in x 120 ft, Roll (FPR48EB018)
- ARMSTRONG FLOORING Wall Base, Smokey Gray, 4 ft x 48", PK30 (FPR41SG018)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 48", PK30 (FPR41MG018)
- ARMSTRONG FLOORING Wall Base, Smokey Gray, 4 ft x 120", Roll (FPR48SG018)
- FASADE Divider Trim Brushed Alum, PK5, PK5 (14808)
- Armstrong Flooring Molding & Millwork