Shop All Molding and Trim
Armstrong Flooring
Wall Base, Flax, 4 ft x 48", PK30
Mfr # FPR41FX018
Zoro # G301050190
product price: $158.99
/pk 30, $5.30/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 48 in
- Color Flax
- Thickness 1/8 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Flooring
- MFR # FPR41FX018
- Zoro # G301050190
- UPC # 042369978446
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 48 in |
Height | 4 in |
Details
Material | Rubber |
Item | Wall Base |
Color | Flax |
Thickness | 1/8 in |
Description
Wall Base,Flax,4 ft x 48 In.,PK30, PK 30
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 4mm Wide 103mm ID, PK2 (ZUSAH4X103)
- JMA JMA:SC4 / 1145A 6-Pin Schlage Keys (JMA-SLG-4E-BR)
- COMMAND Utility Hook, Plastic, White, PK3 (17003-3ES)
- IQ AMERICA WD2408 Wireless Contemporary Westminster Battery Chime w/1 Pushbutton (WD2408)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in x 120 ft, Roll (FPR48EB018)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 48", PK30 (FPR41MG018)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in L x 6 in H, PK24 (FPR61EB018)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 120", Roll (FPR48MG018)
- ARMSTRONG FLOORING Wall Base, Smokey Gray, 4 ft x 120", Roll (FPR48SG018)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- EKENA MILLWORK 71" Bottom Width x 79 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X71)
- Armstrong Flooring Molding & Millwork