Shop All Molding and Trim
Armstrong Flooring
Wall Base, Flax, 4 ft x 120 ft, Roll
Mfr # FPR48FX018
Zoro # G601050227
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 120 ft
- Color Flax
- Thickness 1/8 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Flooring
- MFR # FPR48FX018
- Zoro # G601050227
- UPC # 042369978682
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 120 ft |
Height | 4 in |
Details
Material | Rubber |
Item | Wall Base |
Color | Flax |
Thickness | 1/8 in |
Description
Wall Base,Flax,4 ft x 120 ft,Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE ANSI Grade 1 Medium/Heavy Duty Door Closer, Duronotic Bronze Finish (LH5016-DU)
- MSI Everest Interlocking SAMPLE Porcelain And Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0410-SAM)
- COMPONENT HARDWARE Frost-Free Fiberglass Surface Mt Inside (W28-2600X)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1CAL9)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 48", PK30 (FPR41MG018)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- ARMSTRONG FLOORING Wall Base, Flax, 4 ft x 48", PK30 (FPR41FX018)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 120", Roll (FPR48MG018)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in x 120 ft, Roll (FPR48EB018)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in L x 6 in H, PK24 (FPR61EB018)
- ALEXANDRIA MOULDING Alexandria Moulding 0W999-20096C1 8 ft. Inside Corner Solid Pine Moulding; Pack Of 10 (372915)
- Armstrong Flooring Molding and Trim