Shop All Molding and Trim
Armstrong Flooring
Wall Base, Ebony, 4 in x 120 ft, Roll
Mfr # FPR48EB018
Zoro # G601050173
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Rubber
- Length 120 ft.
- Color Ebony
- Thickness 1/8 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Flooring
- MFR # FPR48EB018
- Zoro # G601050173
- UPC # 042369978637
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 120 ft. |
Height | 4 in |
Details
Material | Thermoplastic Rubber |
Item | Wall Base |
Color | Ebony |
Thickness | 1/8 in |
Description
Wall Base,Ebony,4 in x 120 ft,Roll
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF3PSHK69161DB)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-A-3-GY)
- ZORO SELECT Restroom Key Tag, Combination (33J895)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, T Handle (1XNZ2)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in L x 6 in H, PK24 (FPR61EB018)
- ARMSTRONG FLOORING Wall Base, Smokey Gray, 4 ft x 48", PK30 (FPR41SG018)
- ARMSTRONG FLOORING Wall Base, Flax, 4 ft x 48", PK30 (FPR41FX018)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 ft x 48", PK30 (FPR41EB018)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 48", PK30 (FPR41MG018)
- RANDALL 1 1/4In. HAM GOLD SEAM BINDER (3 FT A-54-HG)
- Armstrong Flooring Molding & Millwork