Shop All Molding and Trim
Armstrong Flooring
Wall Base, Ebony, 4 in L x 6 in H, PK24
Mfr # FPR61EB018
Zoro # G601050142
product price: $227.99
/pk 24, $9.50/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 48 in
- Color Ebony
- Thickness 1/8 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong Flooring
- MFR # FPR61EB018
- Zoro # G601050142
- UPC # 042369992213
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 48 in |
Height | 4 in |
Details
Material | Rubber |
Item | Wall Base |
Color | Ebony |
Thickness | 1/8 in |
Description
Wall Base,Ebony,4 in L x 6 in H, PK24
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Magnet, 4.4 lb. Pull (10E795)
- MASTER LOCK Combination Padlock, Center, Black/Silver (1525)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (638W-017)
- BALDWIN Estate Venetian Bronze Pulls (2564.112)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 48", PK30 (FPR41MG018)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 120", Roll (FPR48MG018)
- ARMSTRONG FLOORING Wall Base, Smokey Gray, 4 ft x 120", Roll (FPR48SG018)
- ARMSTRONG FLOORING Wall Base, Smokey Gray, 4 ft x 48", PK30 (FPR41SG018)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 ft x 48", PK30 (FPR41EB018)
- EKENA MILLWORK 94 1/2"L (Adjustable 36"H to 40"H) Ashford Square Panel Traditional Wainscot Paneling Kit (WPKUSQ041P036)
- Armstrong Flooring Molding and Trim