Shop All Ceiling Tiles
Armstrong World Industries
Fine Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK
Mfr # 1820A
Zoro # G4388903
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Fine Fissured
- Length 24 in
- Width 24 in
- Noise Reduction Coefficient 0.7
- Installation Method Grid (Suspended)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong World Industries
- MFR # 1820A
- Zoro # G4388903
- UPC # 042369724883
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 24 in |
Grid Size | 15/16 in |
Overall Width | 24 in |
Overall Length | 24 in |
Tile Size | 24 in x 24 in |
Description
Ceiling Tile, Edge Type Angled Tegular, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 35, Light Reflectance 85 Percent, Noise Reduction Coefficient 0.7, Recycled Content 56 Percent, Texture Medium, Application Libraries, Color White, Coverage 48 sq ft, Features 0-Year Replacement Panel Available for Items 1732, 1734, 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Material Mineral Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Bolt 8511US10B (8511US10B)
- TRIMLITE 26" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2268pri8730RH1D714)
- BEST Mortise Lockset, Lever, 45H, Entrance, Mech. (45H7AB14H626RH)
- MIDWEST FASTENER 1/2" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69466)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 12 in W x 12 in L, Concealed, 15/16 in Grid Size, 40 PK (741)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (1912AHRC)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (1728ABL)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (1852A)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 8 PK (2758C)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK (1734)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK (1811)
- Armstrong World Industries Ceiling Tiles