Shop All Ceiling Tiles
Armstrong World Industries
Fine Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 10 PK
Mfr # 1756B
Zoro # G0486285
product price: $132.99
/pk 10, $13.30/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Fine Fissured
- Length 24 in
- Width 24 in
- Noise Reduction Coefficient 0.75
- Installation Method Grid (Suspended)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong World Industries
- MFR # 1756B
- Zoro # G0486285
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 24 in |
Grid Size | 15/16 in |
Overall Length | 24 in |
Overall Width | 24 in |
Tile Size | 24 in x 24 in |
Description
Ceiling Tile, Edge Type Angled Tegular, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 86 Percent, Noise Reduction Coefficient 0.75, Recycled Content 73 Percent, Texture Medium, Application Libraries, Music Rooms, Color White, Coverage 40 sq ft, Features 0-Year Replacement Panel Available for Items 1732, 1734, 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Material Mineral Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Badge Holder, Blue, 10 PK (25DU61)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Merrick Cabinet Pull (549-96PC)
- THE FOUNDRY 6in. W x 60in. L Exposure, Vinyl Round Shingles Total 50 Sq. Feet, 230 - Juniper, 20PK (2001230)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (1JEJ3)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 15/16 in Grid Size, 6 PK (513A)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (2712B)
- ARMSTRONG WORLD INDUSTRIES Tundra Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 15/16 in Grid Size, 12 PK (303A)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile, 24 in W x 24 in L, Square Tegular, 15/16 in Grid Size, 10 PK (1353N)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 15/16 in Grid Size, 6 PK (1914A)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK (1938A)
- A LA MAISON CEILINGS 39-in x 6-in 12-Pack Plain White Smooth Surface-mount Ceiling Plank, 12PK (WP08pw-12)
- Armstrong World Industries Ceiling Tiles